Skip Content

Weather Resistant Tool Box, Polypropylene, 21-5/8" Overall Width x 13-1/4" Overall Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Weather Resistant Tool Box, Polypropylene, 21-5/8" Overall Width x 13-1/4" Overall Depth

Price $102.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14C633
  • Mfr. Model # DWST08201
  • UNSPSC # 24112401
  • Catalog Page # 1855
  • Shipping Weight 6.2 lbs.
Country of Origin Israel Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Weather Resistant Tool Box
  • Material Polypropylene
  • Overall Width 21-5/8"
  • Overall Depth 13-1/4"
  • Overall Height 6-1/4"
  • Color Black
  • Finish Matte
  • Number of Pieces 1
  • Storage Capacity 2.8 gal.
  • Load Rating 66 lb.
  • Number of Drawers 0
  • Drawer Slides None
  • Number of Trays 0
  • Inside Width 18-7/8"
  • Inside Depth 10-1/2"
  • Inside Height 3-7/8"
  • Locking System Yes
  • Number of Handles 1
  • Features Structural Foam Box 4mm Wall Thickness gives Robust Structure to the Stand Alone Unit, Integrated Water Seal for Content Protection, Central Locking, Unit is Lockable and Waterproof, Stackable with Side Latches, Special Designated Storage Compartment, Power Tools Fit Inside
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.