Skip Content

Line/Dot Laser Level,Int/Ext,Red,50 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Line/Dot Laser Level, Int/Ext, Red, 50 ft.

Price: NA

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 5TB99
  • Mfr. Model # DW087K
  • NSN # 5210-01-588-0109
  • UNSPSC # 27111802
  • Catalog Page # N/A
  • Shipping Weight 4.0 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLine/Dot Laser Level
  • Interior/ExteriorInterior and Exterior
  • Horizontal/VerticalHorizontal and Vertical
  • Leveling TypeElectronic Self-Leveling
  • Number of Beams2
  • Number of Dots0
  • Number of Lines2
  • Beam ColorRed
  • Range w/Detector50 ft.
  • Range w/o Detector200 ft.
  • Accuracy+/-1/8" @ 30 ft.
  • Laser Class3A
  • Auto Leveling Range+/-5 Degrees
  • Visual/Audible IndicatorsFlashing Sequence for Out of Level
  • Auto ShutoffNo
  • Plumb DownYes
  • Plumb UpYes
  • Total Number of Vials0
  • Number of Plumb Vials0
  • Number of Level Vials0
  • Number of 45 Degree Vials0
  • Thread Size1/4-20
  • Number of Scanning Modes0
  • Length9-1/4"
  • Width4-3/4"
  • Height9-5/8"
  • FeaturesIntegral Magnetic Pivot Bracket That Rotates 360 Deg,
  • Power Source3 AA Batteries
  • Includes(3) Batteries, Case and Wall Bracket

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.