Skip Content

Screwdriver Bit Kit,Drill & Drive,65Pc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Screwdriver Bit Kit, Drill & Drive, 65Pc

Price $75.95 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2KLZ3
  • Mfr. Model # DW2583
  • UNSPSC # 27112814
  • Catalog Page # 989
  • Shipping Weight 5.44 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemScrewdriver Bit Kit
  • Number of Pieces65
  • IncludesPilot Point (2) 1/16, 5/64, 3/32, 7/64, 1/8" (1) 9/64, 3/16, 13/64, 7/32, 15/64, 1/4, 3/8" Drill Bits, (4) #1, #2 Phillips, (4) #2 Double Ended Bits, (2) #3 Phillips, (2) #6, #8, #10, (2) 2" #8, (2) #1 Square, (5), #2 Square, (2) T15, T20, T30, (1) 1/2, 3/4, 7/8" Spade Drills, (1) 1/4, 5/16" Nut Driver, (1) Pivot Holder, (1) Compact Mag Drive Guide, (1) 3/8, 7/16, 1/2, 9/16" Socket, (1) 1/4 to 3/8" Socket Adapter, Mag Tray, Case
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by Mix of formats Some all but the drill bits have the 1/4 inch quick lock, you cannot tell that from the discription. I wanted it for my little drill with the quick lock and I had to buy another set of drill bits. It is good quality but a mix of products. March 22, 2012
  • 2015-05-21T20:19:43.193-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2KLZ3, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.