Skip Content

 
Scratch Brush close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Scratch Brush

DEWALT


Technical Specs

  • ItemScratch Brush 
Bristle Material
Please Select
Number of Rows
Please Select
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
Bristle Material
Number of Rows
Availability
Price
Qty
DW49707
Brass Wire
3 x 7

$2.76 / each

Scratch Brush,Rows 3 x 7,Brass
Catalog Page #  NA

Price: $2.76 / each

Technical Specs

  • ItemScratch Brush
  • Bristle MaterialBrass Wire
  • Number of Rows3 x 7
DW49705
Carbon Steel Wire
3 x 14

$2.76 / each

Scratch Brush,Rows 3 x 14,Carbon Steel
Catalog Page #  NA

Price: $2.76 / each

Technical Specs

  • ItemScratch Brush
  • Bristle MaterialCarbon Steel Wire
  • Number of Rows3 x 14
DW49703
Carbon Steel Wire
3 x 19

$5.49 / each

Scratch Brush,Rows 3 x 19,Carbon Steel
Catalog Page #  NA

Price: $5.49 / each

Technical Specs

  • ItemScratch Brush
  • Bristle MaterialCarbon Steel Wire
  • Number of Rows3 x 19
DW49701
Carbon Steel Wire
4 x 15

$5.49 / each

Scratch Brush,Rows 4 x 15,Carbon Steel
Catalog Page #  NA

Price: $5.49 / each

Technical Specs

  • ItemScratch Brush
  • Bristle MaterialCarbon Steel Wire
  • Number of Rows4 x 15
DW49706
Stainless Steel Wire
3 x 14

$3.85 / each

Angle Scratch Brush,Rows 3 x 14,SS Wire
Catalog Page #  NA

Price: $3.85 / each

Technical Specs

  • ItemScratch Brush
  • Bristle MaterialStainless Steel Wire
  • Number of Rows3 x 14
DW49704
Stainless Steel Wire
3 x 19

$6.86 / each

Curved Scratch Brush,Rows 3 x 19,SS Wire
Catalog Page #  NA

Price: $6.86 / each

Technical Specs

  • ItemScratch Brush
  • Bristle MaterialStainless Steel Wire
  • Number of Rows3 x 19
DW49708
Stainless Steel Wire
3 x 7

$3.85 / each

Curved Scratch Brush,Rows 3 x 7,SS Wire
Catalog Page #  NA

Price: $3.85 / each

Technical Specs

  • ItemScratch Brush
  • Bristle MaterialStainless Steel Wire
  • Number of Rows3 x 7
DW49702
Stainless Steel Wire
4 x 15

$6.86 / each

Shoe Hndl Scratch Brush,Rows 4 x 15,SS
Catalog Page #  NA

Price: $6.86 / each

Technical Specs

  • ItemScratch Brush
  • Bristle MaterialStainless Steel Wire
  • Number of Rows4 x 15