Sander Grinder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Sander Grinder

DEWALT

Technical Specs

  • Item:Angle Grinder 
  • Spindle Thread Size:5/8"-11 
  • Switch Type:Trigger 
Wheel Dia.
Please Select
No Load RPM
Please Select
Amps @ 120V
Please Select
Tool Length
Please Select
Tool Weight
Please Select
Product #Wheel Dia.No Load RPMAmps @ 120VTool LengthTool WeightAvailabilityPrice Qty
34D7544-1/2"12,000710-39/64"3.9 lb.

Typically in Stock

$59.00 / each

34D7467"85001519-19/64"12.1 lb.

Typically in Stock

$212.25 / each

34D7487"85001520-51/64"11.6 lb.

Typically in Stock

$266.75 / each

34D7527"85001521-13/32"12.3 lb.

Typically in Stock

$335.25 / each

34D7517"85001521-13/32"12.3 lb.

Typically in Stock

$335.25 / each

34D7479"65001519-19/64"12.13 lb.

Typically in Stock

$213.75 / each

34D7499"65001520-51/64"12.1 lb.

Typically in Stock

$268.50 / each

34D7509"65001520-29/32"12.4 lb.

Typically in Stock

$271.75 / each

34D7539"65001521-13/32"12.13 lb.

Typically in Stock

$335.25 / each

Adding More Products