Skip Content

Safety Glasses,Clear,Antfg,Scrtch-Rsstnt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Safety Glasses, Clear, Antfg, Scrtch-Rsstnt

Price $6.22 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3UYG4
  • Mfr. Model # DPG54-11D
  • UNSPSC # 46181802
  • Catalog Page # 2243
  • Catalog Group # H1246
  • Shipping Weight 0.05 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSafety Glasses
  • SeriesProtector(TM)
  • GenderUnisex
  • Lens ColorClear
  • Lens CoatingAntifog, Scratch-Resistant
  • Frame DesignWraparound
  • Frame ColorClear/Yellow
  • Frame MaterialPlastic
  • SizeUniversal
  • Lens MaterialPolycarbonate
  • Temple ColorClear/Yellow
  • Temple StyleErgonomic
  • UV Protection99.9% UVA
  • StandardsANSI Z87.1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



DeWalt Protector Safety Glasses shockingly weigh less than one ounce—your workers may even forget they're on. The rubber-tipped temples create a secure, comfortable fit. Their sleek, unisex design is comfortable for every worker. These tough, distortion-free lenses are also impact resistant.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.