Skip Content

SDS Rotary Hammer,8A @ 120V,0 to 1150rpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

SDS Rotary Hammer, 8A @ 120V, 0 to 1150rpm

Price $288.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1TDA1
  • Mfr. Model # D25213K
  • UNSPSC # 27112703
  • Catalog Page # 1000
  • Shipping Weight 10.55 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRotary Hammer
  • Chuck TypeSDS
  • Voltage120
  • No Load RPM0 to 1150
  • Blows per Minute0 to 4300
  • Amps8
  • Solid Bit Capacity1"
  • Core Bit Capacity2-1/2"
  • ReversingYes
  • Cord10 ft. 2-Cond
  • Stop RotationYes
  • Impact Energy2.8 Joules
  • FeaturesD-Handle, Electronic Variable Speed, 3-Mode Operation
  • Tool Weight6.1 lb.
  • Tool Length16-1/2"
  • BearingsBall and Roller
  • StandardsUL Listed, CSA Certified
  • IncludesSide Handle, Depth Rod and Plastic Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by This Dewalt SDS drill performed very well. I drilled several 3/4" by 2" deep anchor holes in difficult concrete. This drill cut my job time down by at least an hour. The drill performed efficiently w/ very little effort on my part. July 22, 2012
  • 2015-03-27T19:42:57.198-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_1TDA1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.