Skip Content

SDS Max Combination Hammer,13A @ 120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

SDS Max Combination Hammer, 13A @ 120V

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 5YAW6
  • Mfr. Model # D25712K
  • UNSPSC # 27111602
  • Catalog Page # N/A
  • Shipping Weight 28.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item SDS Max Combination Hammer
  • Voltage 120
  • No Load RPM 137 to 275
  • Blows per Minute 1260 to 2520
  • Amps 13
  • Solid Bit Capacity 1-7/8"
  • Core Bit Capacity 6"
  • Reversing Yes
  • Cord 13 ft. 2-Cond.
  • Stop Rotation Yes
  • Impact Energy 11 Joules
  • Features Shocks Vibration Control, 2 Year Service Warranty, 2 Stage Clutch, Electronic Variable Speed, Soft Start, Trigger Lock-on
  • Tool Length 20-1/2"
  • Tool Weight 17.5 lb.
  • Bearings Ball and Roller
  • Includes Side Handle and Kit Box
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.