Skip Content

SDS Max Combination Hammer Kit,12A@120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

SDS Max Combination Hammer Kit, 12A@120V

Price $558.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5YAW0
  • Mfr. Model # D25501K
  • UNSPSC # 27112703
  • Catalog Page # 1002
  • Shipping Weight 21.95 lbs.
Country of Origin Czech RepublicCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRotary Hammer Kit
  • Chuck TypeSDS Max
  • Voltage120
  • No Load RPM490
  • Blows per Minute3300
  • Amps12
  • Solid Bit Capacity1-9/16"
  • Core Bit Capacity4-1/8"
  • ReversingNo
  • Cord13 ft. 2-Cond.
  • Stop RotationYes
  • Impact Energy8 Joules
  • Features2-Mode Operation, Factory Set Clutch, Rubber Grip, Rear Handle Mount
  • Tool Length18-1/2"
  • Tool Weight13.6 lb.
  • BearingsBall and Roller
  • Includes360 Degrees Side Handle, Depth Rod, Kit Box, Users Guide
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
7 months ago
by
Read all my Q&A
 
Please wait while more information about Bransford is loaded.
Additional information about Bransford could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
yes. They are both sds max hammers.

Thank you for using Grainger Ask & Answer.
7 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-26T19:41:21.710-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5YAW0, prod, sort_default
1 of 1
  • 2015-04-26T19:41:21.712-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5YAW0, prod, sort_default
1 of 1