Skip Content

 
SDS Max Demolition Tool close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SDS Max Demolition Tool

DEWALT


Technical Specs

  • ItemSDS Max Demolition Tool 
Type
Please Select
Overall Length (In.)
Please Select
Select items to compareView Compare
9 Products
Compare /
Item #
Mfr.
Model #
Type
Overall Length (In.)
Availability
Price
Qty
DW5832
Bull Point
12

$42.05 / each

Bull Point,11 In
Catalog Page #  975 

Price: $42.05 / each

Technical Specs

  • ItemSDS Max Demolition Tool
  • TypeBull Point
  • Overall Length (In.)12
DW5833
Bull Point
18

$45.70 / each

Bull Point,18 In
Catalog Page #  975 

Price: $45.70 / each

Technical Specs

  • ItemSDS Max Demolition Tool
  • TypeBull Point
  • Overall Length (In.)18
DW5843
Bush Tool w/Shank
9-3/5

$201.25 / each

SDS Max Demolition Tool,9-3/5 In. L
Catalog Page #  975 

Price: $201.25 / each

Technical Specs

  • ItemSDS Max Demolition Tool
  • TypeBush Tool w/Shank
  • Overall Length (In.)9-3/5
DW5834
Cold Chisel
12

$42.20 / each

Cold Chisel
Catalog Page #  975 

Price: $42.20 / each

Technical Specs

  • ItemSDS Max Demolition Tool
  • TypeCold Chisel
  • Overall Length (In.)12
DW5835
Cold Chisel
18

$45.70 / each

Cold Chisel
Catalog Page #  975 

Price: $45.70 / each

Technical Specs

  • ItemSDS Max Demolition Tool
  • TypeCold Chisel
  • Overall Length (In.)18
DW5847
Ground Rod Driver

$70.95 / each

Ground Rod Driver
Catalog Page #  975 

Price: $70.95 / each

Technical Specs

  • ItemSDS Max Demolition Tool
  • TypeGround Rod Driver
    DW5837
    Scaling Chisel

    $42.95 / each

    SDS Max Demolition Tool,11-1/4 In.
    Catalog Page #  975 

    Price: $42.95 / each

    Technical Specs

    • ItemSDS Max Demolition Tool
    • TypeScaling Chisel
      DW5838
      Scaling Chisel
      12

      $66.20 / each

      Chisel,Scaling
      Catalog Page #  975 

      Price: $66.20 / each

      Technical Specs

      • ItemSDS Max Demolition Tool
      • TypeScaling Chisel
      • Overall Length (In.)12
      DW5842
      Slotting Tool
      12

      Item ships within 9 business days from supplier

      $47.40 / each

      Slotting Tool
      Catalog Page #  975 

      Price: $47.40 / each

      Technical Specs

      • ItemSDS Max Demolition Tool
      • TypeSlotting Tool
      • Overall Length (In.)12