Skip Content

SDS Hammer Kit,8.3A @ 120V,0 to 730 rpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

SDS Hammer Kit, 8.3A @ 120V, 0 to 730 rpm

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 4YY97
  • Mfr. Model # D25404K
  • UNSPSC # 27112703
  • Catalog Page # N/A
  • Shipping Weight 16.25 lbs.
Country of Origin Czech Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item SDS Hammer Kit
  • Voltage 120
  • No Load RPM 0 to 730
  • Blows per Minute 0 to 4100
  • Amps 8.3
  • Solid Bit Capacity 1-1/8"
  • Core Bit Capacity 4"
  • Reversing No
  • Cord 10 ft. 2-Cond
  • Stop Rotation Yes
  • Impact Energy 3.34 ft.-lb.
  • Features Drill-Mode Selector, Variable Speed , Lock On Button, Slip Clutch
  • Tool Length 11-1/2"
  • Tool Weight 10.8 lb.
  • Bearings Ball and Roller
  • Standards UL Listed, CSA Certified
  • Includes Side Handle, Depth Gauge
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.