Skip Content

Electronic Self-Leveling Rotary Laser Level, Horizontal and Vertical, Interior and Exterior close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Electronic Self-Leveling Rotary Laser Level, Horizontal and Vertical, Interior and Exterior

Price $1,974.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1EYT5
  • Mfr. Model # DW079KD
  • NSN # 5180-01-588-0105
  • UNSPSC # 27111802
  • Catalog Page # 863
  • Shipping Weight 21.2 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rotary Laser Levels
All kits include batteries, instruction manual, and carrying case.

View More

Technical Specs

  • Item Rotary Laser Level
  • Interior/Exterior Interior and Exterior
  • Horizontal/Vertical Horizontal and Vertical
  • Leveling Type Electronic Self-Leveling
  • Number of Beams 2
  • Number of Dots 1
  • Number of Lines 1
  • Beam Color Red
  • Range w/Detector 2000 ft.
  • Range w/o Detector 200 ft.
  • Grade Capability Single
  • Slope +/-5%
  • Accuracy +/-1/8" @ 100 ft.
  • Laser Class 3A
  • Auto Leveling Range +/-5 Degrees
  • Visual/Audible Indicators LED Indicator for Out of Level
  • Auto Shutoff No
  • Plumb Down No
  • Plumb Up Yes
  • Total Number of Vials 0
  • Number of Plumb Vials 0
  • Number of Level Vials 0
  • Number of 45 Degree Vials 0
  • Rotating Speed 0, 60, 250, 600 rpm
  • Thread Size 5/8-11
  • Number of Scanning Modes 3
  • Length 21-1/2"
  • Width 9"
  • Height 19"
  • Features Private Mode Eliminates Remote Control Interference Between Multiple Rotary Lasers, Manual Single Sloping Mode Allows User to Set Grade +/-5 Degrees , Multi-Voltage Adapter Accepts all DEWALT(R) Batteries 9.6V - 18V, Protected Rotary Head, Weatherproof Design, Wireless (IR) Remote Control Operated Scan Mode Creates Laser Chalkline Between Two PointsDigital laser detector extends interior and exterior range to 600
  • Power Source (1) 18 V NiCad DEWALT powertool rechargable battery
  • Includes 1 hr. Charger, 18V XRP(TM) Battery, Digital Laser Detector, Wall Mount, Wireless (IR) Remote Control, Laser Target Card, Laser Enhancement Glasses, Kit Box
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.