Skip Content

Cordless Rotary Hammer Drill,Tool Only close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Cordless Rotary Hammer Drill, Tool Only

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 24T862
  • Mfr. Model # DCH213B
  • UNSPSC # 27112703
  • Catalog Page # N/A
  • Shipping Weight 6.4 lbs.
Country of Origin Czech Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Rotary Hammer Drill
  • Battery Included / Bare Tool Bare Tool
  • Voltage 20.0
  • Chuck Type SDS Plus
  • Battery Type Li-Ion
  • Battery Capacity 3Ah
  • Blows per Minute 0 to 4100
  • No Load RPM 0 to 1100
  • Stop Rotation No
  • Capacity in Concrete 5/32 to 1/2"
  • Battery Included No
  • Battery Pack Replacement 11A164 or 11A165
  • Handle Type Side Handle
  • Features Shocks(TM) Active Vibration Control, 1.7 ft.-lb. Impact Energy, LED Worklight, Compact L Shape Design, Variable Speed, Reversing Switch, Factory Set Clutch Reduces Sudden, High Torque Reactions If Bit Jams
  • Tool Length 10-1/2"
  • Tool Weight 6.4 lb.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • DCH213B

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.