Skip Content

4-1/2" Angle Grinder, 13 Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

4-1/2" Angle Grinder, 13 Amps

Price $192.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 1AUY4
  • Mfr. Model # D28114N
  • NSN # 5130-01-588-0067
  • UNSPSC # 27112708
  • Catalog Page # 1022
  • Shipping Weight 7.68 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Angle Grinder
  • Voltage 120
  • Wheel Dia. 4-1/2"
  • No Load RPM 11000
  • Amps 13
  • Spindle Thread Size 5/8"-11
  • Switch Type Paddle
  • Tool Length 13"
  • Tool Weight 4.6 lb.
  • Speed Type Constant
  • Lock-on No
  • Lock-off Yes
  • Handle Design Side
  • Cord Length 10 ft.
  • Number of Conductors 2
  • Features Perform and Protect(TM), Dust Ejection System(TM), Quick Change Wheel Release, Motor With Dual Abrasion Protection
  • Includes Wrench, Guard, Backing Flange, Side Handle And Clamp Nut for 7/8" Wheels
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • D28114N,
  • TYPE 1

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.