Skip Content

Right Angle Drill,3/8 In,1200 RPM,3.5 A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Right Angle Drill, 3/8 In, 1200 RPM, 3.5 A

Price $203.75 / each

Please sign in or register to access lists

Go

Ship to: 55401 (Change)

Go

Invalid Zip Code

PLYMOUTH branch 495

  • Item # 3MJ04
  • Mfr. Model # DW160V
  • UNSPSC # 27112703
  • Catalog Page # 992
  • Shipping Weight 4.5 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRight Angle Drill
  • Chuck Size (In.)3/8
  • Drill Speed (RPM)0 to 1200
  • Amps @ 120V4.0
  • ReversingYes
  • Gear ReductionDouble
  • BearingsBall and Roller
  • Spindle Size (In.)3/8-24
  • Tool Length (In.)10-1/4
  • Tool Weight (Lb.)3.8
  • Cord Type2 Conductor, 8 ft.
  • Features4" from Chuck to Back
  • SwitchPaddle
  • Handle TypePalm Grip
  • IncludesChuck Key And Key Holder
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • DW160V

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about bmccartney is loaded.
Additional information about bmccartney could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Chuck key can be ordered by calling your local branch and part number is 2456085 (will not appear online at this time). The chuck key holder is a special order item, DeWalt part number 065288-02 and can be custom ordered also by calling your local branch, but will require that you have a Grainger account number set up (if you don't already have one it takes 5-10 minutes).
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about DBeck is loaded.
Additional information about DBeck could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-30T19:52:30.859-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3MJ04, prod, sort_default
1 of 1
  • 2015-07-30T19:52:30.861-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3MJ04, prod, sort_default
1 of 1