Skip Content

 
Reinforced Abrasive Cut-Off Wheel, Type 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Reinforced Abrasive Cut-Off Wheel, Type 1


Technical Specs

  • Type
Diameter
Please Select
Thickness
Please Select
Max. RPM
Please Select
Arbor Hole
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
Diameter
Thickness
Max. RPM
Arbor Hole
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
DW8071
4"
0.045"
15200
5/8"

$3.25 / each

Abrsv Cut Whl,4In D,0.045In T,5/8In AH
Catalog Page #  3365 

Price $3.25 / each

Technical Specs

  • Type1
  • Diameter4"
  • Thickness0.045"
  • Max. RPM15200
  • Arbor Hole5/8"
DW8061
4"
0.045"
19000
5/8"

$2.36 / each

Abrasive Cut-Off Wheel,60G,4 in. dia.
Catalog Page #  3364 

Price $2.36 / each

Technical Specs

  • Type1
  • Diameter4"
  • Thickness0.045"
  • Max. RPM19000
  • Arbor Hole5/8"
DW8072
4-1/2"
0.045"
13300
7/8"

$3.97 / each

Abrsv Cut Whl,4-1/2 Dx0.045In T,7/8In AH
Catalog Page #  3365 

Price $3.97 / each

Technical Specs

  • Type1
  • Diameter4-1/2"
  • Thickness0.045"
  • Max. RPM13300
  • Arbor Hole7/8"
DW8062
4-1/2"
0.045"
13300
7/8"

$2.58 / each

Abrsv Cut Whl,4-1/2 Dx0.045In T,7/8In AH
Catalog Page #  3364 

Price $2.58 / each

Technical Specs

  • Type1
  • Diameter4-1/2"
  • Thickness0.045"
  • Max. RPM13300
  • Arbor Hole7/8"
DW8080
4-1/2"
0.093"
13300
7/8"

$4.38 / each

Abrsv Cut Whl,4-1/2 Dx0.093In T,7/8In AH
Catalog Page #  3364 

Price $4.38 / each

Technical Specs

  • Type1
  • Diameter4-1/2"
  • Thickness0.093"
  • Max. RPM13300
  • Arbor Hole7/8"
DW8063
5"
0.045"
12200
7/8"

$3.37 / each

Abrsv Cut Whl,5In D,0.045In T,7/8In AH
Catalog Page #  3364 

Price $3.37 / each

Technical Specs

  • Type1
  • Diameter5"
  • Thickness0.045"
  • Max. RPM12200
  • Arbor Hole7/8"
DW8725
6"
0.040"
10100
7/8"

$2.81 / each

Abrsv Cut Whl,6In D,0.040In T,7/8In AH
Catalog Page #  3364 

Price $2.81 / each

Technical Specs

  • Type1
  • Diameter6"
  • Thickness0.040"
  • Max. RPM10100
  • Arbor Hole7/8"
DW8065
7"
0.045"
8700
7/8"

$4.15 / each

Abrsv Cut Whl,7In D,0.045In T,7/8In AH
Catalog Page #  3364 

Price $4.15 / each

Technical Specs

  • Type1
  • Diameter7"
  • Thickness0.045"
  • Max. RPM8700
  • Arbor Hole7/8"