Skip Content

Cordless Reciprocating Saw Kit,7.4 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cordless Reciprocating Saw Kit, 7.4 lb.

Sale Price $259.00 / each Offer Ends 12/31/15

Price $326.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 11A179
  • Mfr. Model # DCS380P1
  • UNSPSC # 27112709
  • Catalog Page # 951
  • Shipping Weight 13.27 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Reciprocating Saw Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 20.0
  • Cutting Action Orbital
  • Length of Stroke 1-1/8"
  • Shoe Design Pivoting Adjustable
  • No Load Strokes/Minute 0 to 3000
  • Battery Included 31AC52
  • Battery Pack Replacement 31AC52
  • Battery Type Li-Ion
  • Battery Capacity 5.0Ah
  • Handle Type Comfort Grip
  • Features (4) Position Blade Clamp, Variable Speed Trigger
  • Tool Weight 7.4 lb.
  • Includes Reciprocating Saw, 20V Max Lithium-Ion 5.0A/hr. Battery Pack, Fast Charger, Kit Box
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

  • This item is restricted for international sale.


Reciprocating Saws
Feature variable speed cutting and and keyless blade clamp. Accept 1/2" shank blades. Include charger and carrying case except where noted tool only.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • DCS380P1

Alternate Products

Alternate Search Terms

Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by If they would have included a extra battery and some saw blades I would have given 5 stars September 24, 2012
  • 2015-11-24 T19:19:51.877-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_11A179, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.