Skip Content

Reciprocating Saw Kit,120V,0 to 2700 spm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Reciprocating Saw Kit, 120V, 0 to 2700 spm

Price $219.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5TE13
  • Mfr. Model # DW311K
  • NSN #
  • UNSPSC # 27112709
  • Catalog Page # 1032
  • Shipping Weight 14.0 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemReciprocating Saw Kit
  • Blade Stroke1-1/8"
  • Strokes per Minute0 to 2700
  • Amps13.0
  • Adjustable ShoeYes
  • Keyless Blade ClampYes
  • Cord Length8 ft.
  • Number of Conductors2
  • Tool Length18"
  • Tool Weight9 lb.
  • Voltage120
  • FeaturesSoft Grip Handle, Variable Speed Dial Control, Orbital
  • IncludesCarry Case, Instruction Manual
  • StandardsUL Listed, CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Typical DeWalt Product This saw, as with every other DeWalt tool we have used, meets expectations. June 21, 2012
  • 2015-05-05T19:56:29.029-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5TE13, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.