Skip Content

Electric Pressure Washer, 1.5 HP, Cold Water Type, 1200 psi Operating Pressure, 2.0 gpm Flow Rate close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Electric Pressure Washer, 1.5 HP, Cold Water Type, 1200 psi Operating Pressure, 2.0 gpm Flow Rate

Price $1,216.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 33M596
  • Mfr. Model # DXPW1200e
  • UNSPSC # 47121805
  • Catalog Page # 1714
  • Shipping Weight 61.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electric Pressure Washer
  • Water Type Cold
  • HP 1.5
  • Operating Pressure 1200 psi
  • Flow Rate 2.0 gpm
  • Volts/Phase 120
  • Amps AC 13.5
  • Plug Type 5-15P
  • Height 39-3/4"
  • Width 19"
  • Length 27-1/2"
  • Hose Dimensions 1/4" x 25 ft.
  • Usable Hours per Week 20+
  • Pump Drive Direct
  • Pump Type Industrial Triplex
  • Net Weight 58 lb.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about maxi is loaded.
Additional information about maxi could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: the amp draw is 15. There isn’t a actual motor to give you horsepower.

Thank you for using Grainger Ask and Answer.
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:04:58.794-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_33M596, prod, sort_default
1 of 1
  • 2016-02-06 T20:04:58.800-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_33M596, prod, sort_default
1 of 1