Skip Content

Portable Table Saw,10 In Bld,5/8 In Arbr close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Portable Table Saw, 10 In Bld, 5/8 In Arbr

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 1LPR2
  • Mfr. Model # DW744X
  • UNSPSC # 23101512
  • Catalog Page # N/A
  • Shipping Weight 80.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Table Saw
  • Blade Dia. 10"
  • Arbor Size 5/8"
  • Amps AC 15
  • No Load RPM 3650
  • Blade Tilt Right/Left
  • Depth of Cut @ 90 Deg. 3-1/8"
  • Depth of Cut @ 45 Deg. 2-1/4"
  • Cutting Capacity Rip Left 15-1/2"
  • Cutting Capacity Rip Right 24-1/2"
  • Table Surface w/Extension 26-1/2 x 19-1/4"
  • Overall Height 20"
  • Overall Width 19-1/4"
  • Overall Depth 26-1/2"
  • Voltage 120
  • Phase 1
  • Hz 60
  • Includes 24-Tooth 10" Carbide Blade, Folding Table Saw Stand Mfr. No. DW7440, Mitre Gauge, Push Stick
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • DW744X,
  • TYPE 6,
  • TYPE 5,
  • TYPE 4

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.