Skip Content

Portable Band Saw Kit,6.0A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Portable Band Saw Kit, 6.0A

Price: NA

Item no longer available


  • Item # 1GED5
  • Mfr. Model # DW328K
  • UNSPSC # 27112709
  • Catalog Page # N/A
  • Shipping Weight 22.13 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Band Saw Kit
  • SpeedsVariable
  • Surface Ft. per Min. High100-245
  • Surface Ft. per Min. Low100
  • Round Capacity4-3/4"
  • Rectangle Capacity4-1/2 x 4-3/4"
  • Amps @ 120V6.0
  • Tool Length21-1/2"
  • Tool Weight14.0 lb.
  • Handle TypeD w/Front T
  • Blade Size44 7/8 x 1/2 x 0.020"
  • Drive TypeSpur Gear and Chain
  • MaterialMetal
  • Voltage120
  • Hz60
  • StandardsUL and CSA
  • IncludesBlade and Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.