Pistol Grip Drill close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Pistol Grip Drill

DEWALT

Technical Specs

  • Item:Electric Drill 
  • Handle Style:Pistol Grip 
Chuck Size
Please Select
No Load RPM
Please Select
Amps @ 120V
Please Select
Drill Chuck Type
Please Select
Product #Chuck SizeNo Load RPMAmps @ 120VDrill Chuck TypeAvailabilityPrice Qty
4LF671/4"0 to 40006.7Keyed

Item ships within 10 business days from supplier

$228.00 / each

4LF693/8"0 to 12506.7Keyless

Typically in Stock

$140.05 / each

4LF703/8"0 to 12507.0Keyed

Typically in Stock

$171.00 / each

2EKR73/8"0 to 25008.0Keyless

Typically in Stock

$76.35 / each

2VDJ83/8"0 to 25008.0Keyless

Typically in Stock

$89.60 / each

4LF731/2"0 to 10007.8Keyed

Typically in Stock

$89.00 / each

5YAW91/2"0 to 120010.5Keyed

Typically in Stock

$181.25 / each

3GRF11/2"0 to 125010.0Keyed

Typically in Stock

$153.25 / each

4LF761/2"0 to 6007.8Keyed

Typically in Stock

$191.25 / each

4LF771/2"0 to 6007.8Keyless

Typically in Stock

$202.25 / each

Adding More Products