Skip Content

Pilot Point Drill Bit,Cobalt,1/4 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pilot Point Drill Bit, Cobalt, 1/4 In

Price $7.16 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 10001 (Change)

Go

Invalid Zip Code


NEW YORK branch 551

  • Item # 1TFR2
  • Mfr. Model # DW1216
  • UNSPSC # 20111614
  • Catalog Page # 993
  • Shipping Weight 0.05 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPilot Point Drill Bit
  • Size (In.)1/4
  • Decimal Size (In.)0.2500
  • Drilling Depth (In.)2-3/4
  • Overall Length (In.)4
  • MaterialCobalt
  • FinishGold Ferrous Oxide
  • Features135 Deg Split Point
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

The tip starts on contact for clean, accurate holes and reduced lock-up on breakthrough. Suitable for use in stainless steel and other hard metals.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.