Skip Content

Hammer Bit,Spline,1 3/8 In,OAL 22 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hammer Bit, Spline, 1 3/8 In, OAL 22

Price $231.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5MP55
  • Mfr. Model # DW5765
  • UNSPSC # 20111614
  • Catalog Page # 1004
  • Shipping Weight 4.0 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPercussion Hammer Bit
  • Bit Dia. (In.)1-3/8
  • Overall Length (In.)22
  • Drilling Length (In.)17
  • Shank ShapeSpline
  • Cutter Heads4
  • For Use WithSpline Rotary Hammer Drill
  • ApplicationFor Concrete And Masonry Drilling
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Field of Industry:: Maint. Manager for Cambro MFG.
Product used for:: Drilling a hole in a Concreat wall
Years purchasing from Grainger:: many
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about Rockcrawler is loaded.
Additional information about Rockcrawler could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I contacted our Technical Product Support and they were unable to locate information on your model of Bosch rotary hammer. Please call 1-800-323-0620 and we can connect you with our Technical Product Support Specialist. They are available 7AM-7PM CST Monday-Friday.
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-01T20:06:08.747-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5MP55, prod, sort_default
1 of 1
  • 2015-06-01T20:06:08.749-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5MP55, prod, sort_default
1 of 1