Skip Content

 
18.0 Volt Battery Pack close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

18.0 Volt Battery Pack


Technical Specs

  • Item Battery Pack 
  • Voltage 18.0 
Cordless Tool Battery Type
Please Select
Battery Capacity
Please Select
For Use With
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
Cordless Tool Battery Type
Battery Capacity
For Use With
Price
Qty
Please use Qty box to add item(s) to cart.
7J109
Li-Ion
2.0Ah
Dewalt 18V Tools and Accessories

$370.00 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $370.00 / pkg. of 2

Technical Specs

  • Item Battery Pack
  • Voltage 18.0
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 2.0Ah
  • For Use With Dewalt 18V Tools and Accessories
DC9182
Li-Ion
2.0Ah
Dewalt 18V Tools and Accessories

$185.00 / each

Enter location to check availability
Catalog Page #  860 

Price $185.00 / each

Technical Specs

  • Item Battery Pack
  • Voltage 18.0
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 2.0Ah
  • For Use With Dewalt 18V Tools and Accessories
DC9096
NiCd
2.2Ah
All Dewalt 18V Tools and Accessories

$119.20 / each

Enter location to check availability
Catalog Page #  860 

Price $119.20 / each

Technical Specs

  • Item Battery Pack
  • Voltage 18.0
  • Cordless Tool Battery Type NiCd
  • Battery Capacity 2.2Ah
  • For Use With All Dewalt 18V Tools and Accessories
DC9096-2
NiCd
2.2Ah
Dewalt 18V Tools

$221.50 / pkg. of 2

Enter location to check availability
Catalog Page #  860 

Price $221.50 / pkg. of 2

Technical Specs

  • Item Battery Pack
  • Voltage 18.0
  • Cordless Tool Battery Type NiCd
  • Battery Capacity 2.2Ah
  • For Use With Dewalt 18V Tools
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More