Skip Content

Mid Handle Drill close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Mid Handle Drill

DEWALT


Technical Specs

  • ItemElectric Drill 
  • Voltage120 
  • Handle StyleMid-Handle 
Chuck Size
Please Select
No Load RPM
Please Select
Amps
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr. Model #
Chuck Size
No Load RPM
Amps
Availability
Price
Qty
DWD115K
3/8"
0 to 2500
8.0

$89.60 / each

Electric Drill,3/8 In,0 to 2500 rpm,8.0A
Catalog Page #  954 

Price: $89.60 / each

Technical Specs

  • ItemElectric Drill
  • Voltage120
  • Handle StyleMid-Handle
  • Chuck Size3/8"
  • No Load RPM0 to 2500
  • Amps8.0
DWD215G
1/2"
0 to 1250
10.0

$179.00 / each

Electric Drill,1/2In,0 to 1250 rpm,10.0A
Catalog Page #  954 

Price: $179.00 / each

Technical Specs

  • ItemElectric Drill
  • Voltage120
  • Handle StyleMid-Handle
  • Chuck Size1/2"
  • No Load RPM0 to 1250
  • Amps10.0