Skip Content

Circular Saw Bld,Crbde,14 In,70 Teeth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Circular Saw Bld, Crbde, 14 In, 70 Teeth

Clearance Price $193.73 / each

Price $215.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4YL09
  • Mfr. Model # DW7747
  • UNSPSC # 23172008
  • Catalog Page # N/A
  • Shipping Weight 3.25 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMetal Cutting Circular Saw Blade
  • Tip MaterialCarbide
  • Blade TypeMetal Cutting
  • Blade Dia.14"
  • Number of Teeth70
  • Arbor Hole1"
  • Kerf0.087"
  • Diamond KnockoutNo
  • Tooth GrindMATB
  • Hook Angle0 Degrees
  • Cutting Depth6"
  • Max. RPM1800
  • Plate Thickness0.071"
  • ApplicationFor Cutting Ferrous Materials Including Pipe, Angle Iron, Metal Studs and Conduit
  • For Use WithMiter and Cold Saws

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by I rate this tool with 4.7 stars. This tool is great. I have been using this tool for two years, four to five days a week several hours per day. I use it to cut 1" conduit. DeWalt tools have never let me down and are at the top of my list. I would recommend this tool to anyone who is planing on putting in a day's work. February 12, 2013
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.