Skip Content

General Utility Mechanics Gloves, Synthetic Suede/Silicone Grips Palm Material, Black, M, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

General Utility Mechanics Gloves, Synthetic Suede/Silicone Grips Palm Material, Black, M, PR 1

Price $64.05 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4GPV2
  • Mfr. Model # DPG260M
  • UNSPSC # 46181504
  • Catalog Page # 2075
  • Catalog Group # D0995
  • Shipping Weight 0.26 lbs.
Country of Origin Pakistan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These box-handler style Gloves have an amazing, long-lasting tacky grip. Pre-curved design increases comfort and fit. Reinforced saddle overlap and finger guards provide additional durability. Stretch nylon gusset prevents debris penetration. Ergonomic thumb cut helps your control and dexterity while handling tools and materials. Extended hook-and-loop wrist closure fits snug and secure. Medium.

ToughTack Grip Gloves have a 100% silicone tacky grip palm that provides an incredible grip
• Wipe-away brow sweat with the terry cloth top of thumb

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category General Utility
  • Size M
  • Color Black
  • Palm Material Synthetic Suede/Silicone Grips
  • Palm Construction Silicone
  • Back Material Neoprene
  • Knuckle Padding Material Neoprene
  • Stitching Material Nylon
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Thumb Style Wing
  • Lining Unlined
  • Application Material Handling, Warehouse Operations, Installation
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.