Skip Content

Steel 30 ft. Tape Measure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Steel 30 ft. Tape Measure

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 24A335
  • Mfr. Model # DWHT33386L
  • UNSPSC # 41114201
  • Catalog Page # N/A
  • Shipping Weight 1.6 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tape Measure
  • Blade Length 30 ft.
  • Blade Width 1-1/4"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/16, 1/8
  • Graduation Type in./ft./Fraction
  • Case Material High Impact ABS Plastic/Metal
  • Belt Clip Yes
  • Blade Color Yellow
  • Case Color Chrome/Yellow/Black
  • Features Extra Large End Hook Grabs Construction Material From All 4 Sides, 3M(R) Thermoplastic Film Helps to Protect Blade From Damage, Duo-Durometer Blade-Lock for Durability and Comfort, Wide Blade and Large Numbers Make The Tape Easy to Read, Heat-Treated Spring for Blade Durability and Smooth Rewind, Belt Clip for Easy Attachment and Storage
  • Blade Coating Mylar(R) Polyester
  • Lock Type Forward Slide
  • Rewind Type Automatic
  • Standout 13 ft.
  • Stud Markings Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.