Skip Content

Line/Dot Laser Level,Int/Ext,Red,100 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Line/Dot Laser Level, Int/Ext, Red, 100 ft.

Price $259.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 36M835
  • Mfr. Model # DW083K
  • UNSPSC # 27111802
  • Catalog Page # N/A
  • Shipping Weight 3.15 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLine/Dot Laser Level
  • Interior/ExteriorInterior and Exterior
  • Horizontal/VerticalHorizontal and Vertical
  • Leveling TypeElectronic Self-Leveling
  • Number of Beams3
  • Number of Dots3
  • Number of Lines0
  • Beam ColorRed
  • Range w/Detector100 ft.
  • Range w/o Detector100 ft.
  • Accuracy+/-1/8" @ 30 ft.
  • Laser Class2
  • Auto Leveling Range+/-4 Degrees
  • Visual/Audible IndicatorsFlashing Sequence for Out of Level
  • Auto ShutoffNo
  • Plumb DownYes
  • Plumb UpYes
  • Total Number of Vials0
  • Number of Plumb Vials0
  • Number of Level Vials0
  • Number of 45 Degree Vials0
  • Preset AngleNo
  • Rotating SpeedNone
  • Thread Size1/4-20
  • Number of Scanning Modes0
  • Length5-1/8"
  • Width2-1/4"
  • Height3-3/4"
  • FeaturesSingle Lever Power Switch Locks Pendulum in Off Position, Built-in Magnetic Pivoting Bracket Mounts, Integrated Track Clearance, Overmolded Housing, Focused Laser Beam Keeps Dot Size Small Over Longer Distances
  • Power Source(4) AA Alkaline Batteries
  • IncludesKit Box, (4) AA Batteries
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 7 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: This unit will project one horizontal point as well as plumb up and down points simultaneously. Only a point is projected and not a continuous line.
Thank you for using Grainger Ask and Answer
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-27T19:41:10.706-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_36M835, prod, sort_default
1 of 1
  • 2015-03-27T19:41:10.708-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_36M835, prod, sort_default
1 of 1