Skip Content

 
Jigsaw close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Jigsaw


Technical Specs

  • Cutting Action 4-Position Orbital 
  • Handle Design Top 
Strokes per Minute
Please Select
Length of Stroke
Please Select
Amps
Please Select
Blade Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Strokes per Minute
Length of Stroke
Amps
Blade Type
Price
Qty
Please use Qty box to add item(s) to cart.
DW317K
0 to 3100
1"
5.5
U-Shank, T-Shank

$137.85 / each

Enter location to check availability
Catalog Page #  924 

Price $137.85 / each

Technical Specs

  • Cutting Action 4-Position Orbital
  • Strokes per Minute 0 to 3100
  • Length of Stroke 1"
  • Amps 5.5
  • Blade Type U-Shank, T-Shank
  • Handle Design Top
DW331K-QS
50 to 3100
26mm
6.5
T-Shank

$269.75 / each

Enter location to check availability
Catalog Page #  NA

Price $269.75 / each

Technical Specs

  • Cutting Action 4-Position Orbital
  • Strokes per Minute 50 to 3100
  • Length of Stroke 26mm
  • Amps 6.5
  • Blade Type T-Shank
  • Handle Design Top
DW331K
500 to 3100
1"
6.5
T-Shank

$221.00 / each

Enter location to check availability
Catalog Page #  924 

Price $221.00 / each

Technical Specs

  • Cutting Action 4-Position Orbital
  • Strokes per Minute 500 to 3100
  • Length of Stroke 1"
  • Amps 6.5
  • Blade Type T-Shank
  • Handle Design Top
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More