Skip Content

Video Borescope,3.5 In,36 In Shaft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Video Borescope, 3.5 In, 36 In Shaft

Price $501.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14H387
  • Mfr. Model # DCT411S1
  • UNSPSC # 45121521
  • Catalog Page # 864
  • Shipping Weight 8.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Video Borescope
  • Monitor Size 3.5"
  • Camera Size 9mm
  • Shaft Dia. 0.35"
  • Recording Video, Image
  • Wireless Display Wireless Display
  • Power Source 12V Rechargeable Li-Ion Battery
  • Shaft Length 36"
  • Pixel Resolution 320 x 480
  • Features Removable Wireless Screen For Ease Of Viewing When In Tight Areas, Photo And Video Capturing On Micro Sd Card To Help With Documentation (micro Sd Card Sold Separately), Hook, Magnet And Mirror Accessories Included To Aid In Retrieval, 3x Zoom Capability For Better Visibility, 3.5" Screen For Increased Visibility
  • Includes Inspection Camera, Camera Probe, 12V Max* Li-ion Battery Pack, Fast Charger, Hook, Magnet, Mirror, Kit Box
  • Manufacturers Warranty Length 3 yr.
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.