Skip Content

Impact Driver Set, Pivot Holder, 35 Pc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Impact Driver Set, Pivot Holder, 35 Pc

Price $60.90 / each

Please sign in or register to access lists

Go

Ship to: 32789 (Change)

Go

Invalid Zip Code

ALTAMONTE SPRINGS branch 582

  • Item # 11Y744
  • Mfr. Model # DW2180
  • UNSPSC # 27112713
  • Catalog Page # N/A
  • Shipping Weight 1.2 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemImpact Driver Set,1 In Sq1 Ir Sd Bit, Bit Tip Slot No. 10, Bit Tip Slot No. 8, (5) Bit Tip Scdr Phillips No. 2, Id Nutsetter Short 1/4, Id Nutsetter Short 5/16, Id Nutsetter Short 3/8, 2 In Sq2 Ir Sd Bit, Bit Tip Scdr Philips No. 2, Bit Tip Slotted No. 6, Bit Tip Scdr Phillips No. 3, Bit Tip Phillips No. 1, Bit Sd 1 In T30, (2) Bit Sd 1 In T25, Bit Sd 1 In T20, Bit Sd 1 In T15, Holder Bit Tip Mag., Bit 3-1/2 Tip Scdr Phillips No. 2, Drill Hex Shk 1/8, Drill Hex Shk 1/4, Drill Hex Shk 5/16, Case
  • For Use WithImpact Drivers
  • Includes(1) 1" SQ1, (4) 1" SQ2, (1) 1" SQ3, (1) 1" SL6, (1) 1" SL8, (1) 1" SL10, (1) 1" PH1, (5) 1" PH2, (1) 1" PH3, (4) 1" PR2, (1) 1" T15, (1) 1" T20, (1) 1" T 20, (2) 1" T25, (1) 1" T30, (1) 2" PH 2, (1) 2" SQ2, (1) Magnetic Bit Tip Holder, (1) 1/4" Nutsetter, (1) 5/16 Nutsetter, (1) 3/8" Nutsetter, (1) 1/8", (1) 1/4", (1) 5/16" Hex Shank Drill Bits, Storage Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.