Skip Content

Cordless Impact Driver Kit,20V,1/4 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cordless Impact Driver Kit, 20V, 1/4 In.

Price $276.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11A180
  • Mfr. Model # DCF885C2
  • UNSPSC # 27112703
  • Catalog Page # 857
  • Shipping Weight 7.76 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This cordless impact driver is designed for construction projects requiring a large number of screws. It increases torque when it senses resistance, to prevent the bit from slipping out of the screw head.

It also features a nonslip, soft-grip handle and includes batteries, charger, and carrying case.

• 1/4" hex drive
• LED light
• Variable speed reversing switch

View More

Technical Specs

  • Item Cordless Impact Driver Kit
  • Battery Included / Bare Tool Battery Included
  • Drive Configuration Straight
  • Voltage 20.0
  • Drive Size 1/4" Hex
  • Brushless Motor No
  • No Load RPM 0 to 2800
  • Blows per Minute 0 to 3200
  • Max. Torque 1400 in.-lb.
  • Battery Capacity 1.5Ah
  • Handle Type Pistol Grip
  • Clutch Style Impact
  • Battery Included (2) 11A168
  • Battery Pack Replacement 11A168
  • Cordless Tool Battery Type Li-Ion
  • Features Compact (5-5/9" Front to Back), Lightweight (2.8 lb.), (3) LED Lights with 20 sec. Delay After Trigger Release, (1) Handed Loading 1/4" Hex Chuck Accepts 1" Bit Tips, Belt Hook Included
  • Tool Length 5-5/8"
  • Tool Weight 2.8 lb.
  • Includes 30 min. Fast Charger, Brushless Motor, Belt Hook, Kit Box, (2) 20V MAX Li-Ion 1.5 Ah Battery Packs
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

  • This item is restricted for international sale.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.