Skip Content

 
Handheld Flashlight, LED close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Handheld Flashlight, LED


Technical Specs

  • ItemHandheld Flashlight 
  • Lamp TypeLED 
  • Body MaterialAluminum 
Battery Size
Please Select
Lumens
Please Select
Length
Please Select
Body Color
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Battery Size
Lumens
Length
Body Color
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
DPGA-1AA
AA
57
5-3/8"
Black/Yellow

Limited Quantity Available

$43.36 / each

Flashlight,LED,57 L,AA
Catalog Page #  NA

Clearance Price $43.36 / each

Price $69.75 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeAA
  • Lumens57
  • Length5-3/8"
  • Body ColorBlack/Yellow
DPGA-3AAA
AAA
80
3-3/8"
Black/Yellow

Limited Quantity Available

$79.88 / each

Flashlight,LED,80 L,AAA
Catalog Page #  NA

Clearance Price $79.88 / each

Price $88.75 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeAAA
  • Lumens80
  • Length3-3/8"
  • Body ColorBlack/Yellow
DPGA-2L
CR123A
112
6"
Black

$81.55 / each

Flashlight,LED,112 L,C123A
Catalog Page #  NA

Price $81.55 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeCR123A
  • Lumens112
  • Length6"
  • Body ColorBlack
DPGA-3D
D
131
13-1/8"
Black

Limited Quantity Available

$67.42 / each

Flashlight,LED,131 L,D
Catalog Page #  NA

Clearance Price $67.42 / each

Price $108.15 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeD
  • Lumens131
  • Length13-1/8"
  • Body ColorBlack