Skip Content

 
Hammer Drill Bit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hammer Drill Bit


Item
Please Select
Shank Shape
Please Select
Number of Cutter Heads
Please Select
Bit Dia.
Please Select
Drilling Length
Please Select
Overall Length
Please Select
Shank Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
232 Products
Compare /
Product #
Mfr.
Model #
Item
Shank Shape
Number of Cutter Heads
Bit Dia.
Drilling Length
Overall Length
Shank Size
Price
Qty
Please use Qty box to add item(s) to cart.
DW5527B25
Hammer Drill Bit
SDS Plus
4
3/8"
4"
6"
25/64"

$341.29 / pkg. of 25

Enter location to check availability
Hammer Drill Bit,SDS Plus,3/8x6 In,PK25
Catalog Page #  NA

Clearance Price $341.29 / pkg. of 25

Price $359.25 / pkg. of 25

Technical Specs

  • ItemHammer Drill Bit
  • Shank ShapeSDS Plus
  • Number of Cutter Heads4
  • Bit Dia.3/8"
  • Drilling Length4"
  • Overall Length6"
  • Shank Size25/64"
DW5804
Masonry Drill Bit
SDS Max
2
1/2"
16"
21"

$89.65 / each

Enter location to check availability
Masonry Drill Bit,SDS Max,1/2x21In
Catalog Page #  1003 

Price $89.65 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Max
  • Number of Cutter Heads2
  • Bit Dia.1/2"
  • Drilling Length16"
  • Overall Length21"
DW5803
Masonry Drill Bit
SDS Max
2
1/2"
8"
13-1/2"

$68.80 / each

Enter location to check availability
Masonry Drill Bit,SDS Max,1/2x13-1/2In
Catalog Page #  1003 

Price $68.80 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Max
  • Number of Cutter Heads2
  • Bit Dia.1/2"
  • Drilling Length8"
  • Overall Length13-1/2"
DW5802
Masonry Drill Bit
SDS Max
2
9/16"
16"
21-1/2"

$108.00 / each

Enter location to check availability
Masonry Drill Bit,SDS Max,9/16x21-1/2In
Catalog Page #  1003 

Price $108.00 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Max
  • Number of Cutter Heads2
  • Bit Dia.9/16"
  • Drilling Length16"
  • Overall Length21-1/2"
DW5801
Masonry Drill Bit
SDS Max
2
9/16"
8"
13-1/2"

$86.45 / each

Enter location to check availability
Masonry Drill Bit,SDS Max,9/16x13-1/2In
Catalog Page #  1003 

Price $86.45 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Max
  • Number of Cutter Heads2
  • Bit Dia.9/16"
  • Drilling Length8"
  • Overall Length13-1/2"
DW5871
Masonry Drill Bit
SDS Max
2
5/8"
16"
21-1/2"

$53.95 / each

Enter location to check availability
Masonry Drill Bit,SDS Max,5/8x21-1/2In
Catalog Page #  1003 

Price $53.95 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Max
  • Number of Cutter Heads2
  • Bit Dia.5/8"
  • Drilling Length16"
  • Overall Length21-1/2"
DW5870
Masonry Drill Bit
SDS Max
2
5/8"
8"
13-1/2"

$41.00 / each

Enter location to check availability
Masonry Drill Bit,SDS Max,5/8x13-1/2In
Catalog Page #  1003 

Price $41.00 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Max
  • Number of Cutter Heads2
  • Bit Dia.5/8"
  • Drilling Length8"
  • Overall Length13-1/2"
DW5873
Masonry Drill Bit
SDS Max
2
3/4"
16"
21-1/2"

$55.80 / each

Enter location to check availability
Masonry Drill Bit,SDS Max,3/4x21-1/2In
Catalog Page #  1003 

Price $55.80 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Max
  • Number of Cutter Heads2
  • Bit Dia.3/4"
  • Drilling Length16"
  • Overall Length21-1/2"
DW5872
Masonry Drill Bit
SDS Max
2
3/4"
8"
13-1/2"

$43.15 / each

Enter location to check availability
Masonry Drill Bit,SDS Max,3/4x13-1/2In
Catalog Page #  1003 

Price $43.15 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Max
  • Number of Cutter Heads2
  • Bit Dia.3/4"
  • Drilling Length8"
  • Overall Length13-1/2"
DW5875
Masonry Drill Bit
SDS Max
2
7/8"
16"
21-1/2"

$68.00 / each

Enter location to check availability
Masonry Drill Bit,SDS Max,7/8x21-1/2In
Catalog Page #  1003 

Price $68.00 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Max
  • Number of Cutter Heads2
  • Bit Dia.7/8"
  • Drilling Length16"
  • Overall Length21-1/2"
DW5874
Masonry Drill Bit
SDS Max
2
7/8"
8"
13-1/2"

$54.35 / each

Enter location to check availability
Masonry Drill Bit,SDS Max,7/8x13-1/2In
Catalog Page #  1003 

Price $54.35 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Max
  • Number of Cutter Heads2
  • Bit Dia.7/8"
  • Drilling Length8"
  • Overall Length13-1/2"
DW5877
Masonry Drill Bit
SDS Max
2
1"
16"
21-1/2"

$78.15 / each

Enter location to check availability
Masonry Drill Bit,SDS Max,1In,21-1/2In L
Catalog Page #  1003 

Price $78.15 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Max
  • Number of Cutter Heads2
  • Bit Dia.1"
  • Drilling Length16"
  • Overall Length21-1/2"
DW5876
Masonry Drill Bit
SDS Max
2
1"
8"
13-1/2"

$61.60 / each

Enter location to check availability
Masonry Drill Bit,SDS Max,1In,13-1/2In L
Catalog Page #  1003 

Price $61.60 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Max
  • Number of Cutter Heads2
  • Bit Dia.1"
  • Drilling Length8"
  • Overall Length13-1/2"
DW5878
Masonry Drill Bit
SDS Max
2
1-1/8"
10"
15"

$84.95 / each

Enter location to check availability
Masonry Drill Bit,SDS Max,1-1/8In,15In L
Catalog Page #  1003 

Price $84.95 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Max
  • Number of Cutter Heads2
  • Bit Dia.1-1/8"
  • Drilling Length10"
  • Overall Length15"
DW5879
Masonry Drill Bit
SDS Max
2
1-1/8"
18"
22-1/2"

$106.25 / each

Enter location to check availability
Masonry Drill Bit,SDS Max,1-1/8x22-1/2
Catalog Page #  1003 

Price $106.25 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Max
  • Number of Cutter Heads2
  • Bit Dia.1-1/8"
  • Drilling Length18"
  • Overall Length22-1/2"
DW5880
Masonry Drill Bit
SDS Max
2
1-1/4"
10"
15"

$112.15 / each

Enter location to check availability
Masonry Drill Bit,SDS Max,1-1/4In,15In L
Catalog Page #  1003 

Price $112.15 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Max
  • Number of Cutter Heads2
  • Bit Dia.1-1/4"
  • Drilling Length10"
  • Overall Length15"
DW5881
Masonry Drill Bit
SDS Max
2
1-1/4"
16"
22-1/2"

$136.55 / each

Enter location to check availability
Masonry Drill Bit,SDS Max,1-1/4x22-1/2In
Catalog Page #  1003 

Price $136.55 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Max
  • Number of Cutter Heads2
  • Bit Dia.1-1/4"
  • Drilling Length16"
  • Overall Length22-1/2"
DW5809
Masonry Drill Bit
SDS Max
4
5/8"
16"
21-1/2"

$93.95 / each

Enter location to check availability
Masonry Drill Bit,SDS Max,5/8x21-1/2In
Catalog Page #  1003 

Price $93.95 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Max
  • Number of Cutter Heads4
  • Bit Dia.5/8"
  • Drilling Length16"
  • Overall Length21-1/2"
DW5807
Masonry Drill Bit
SDS Max
4
5/8"
31"
36"

$209.25 / each

Enter location to check availability
Masonry Drill Bit,SDS Max,5/8InDia,36InL
Catalog Page #  1003 

Price $209.25 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Max
  • Number of Cutter Heads4
  • Bit Dia.5/8"
  • Drilling Length31"
  • Overall Length36"
DW5806
Masonry Drill Bit
SDS Max
4
5/8"
8"
13-1/2"

$80.10 / each

Enter location to check availability
Masonry Drill Bit,SDS Max,5/8x13-1/2In
Catalog Page #  1003 

Price $80.10 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Max
  • Number of Cutter Heads4
  • Bit Dia.5/8"
  • Drilling Length8"
  • Overall Length13-1/2"
DW5808
Masonry Drill Bit
SDS Max
4
11/16"
16"
21-1/2"

$83.10 / each

Enter location to check availability
Masonry Drill Bit,SDS Max,11/16x21-1/2
Catalog Page #  1003 

Price $83.10 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Max
  • Number of Cutter Heads4
  • Bit Dia.11/16"
  • Drilling Length16"
  • Overall Length21-1/2"
DW5812
Masonry Drill Bit
SDS Max
4
3/4"
16"
21-1/2"

$95.80 / each

Enter location to check availability
Masonry Drill Bit,SDS Max,3/4x21-1/2In
Catalog Page #  1003 

Price $95.80 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Max
  • Number of Cutter Heads4
  • Bit Dia.3/4"
  • Drilling Length16"
  • Overall Length21-1/2"
DW5813
Masonry Drill Bit
SDS Max
4
3/4"
31"
36"

$242.75 / each

Enter location to check availability
Masonry Drill Bit,SDS Max,3/4InDia,36InL
Catalog Page #  1003 

Price $242.75 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Max
  • Number of Cutter Heads4
  • Bit Dia.3/4"
  • Drilling Length31"
  • Overall Length36"
DW5810
Masonry Drill Bit
SDS Max
4
3/4"
8"
13-1/2"

$76.90 / each

Enter location to check availability
Masonry Drill Bit,SDS Max,3/4x13-1/2In
Catalog Page #  1003 

Price $76.90 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Max
  • Number of Cutter Heads4
  • Bit Dia.3/4"
  • Drilling Length8"
  • Overall Length13-1/2"
DW5814
Masonry Drill Bit
SDS Max
4
13/16"
16"
21-1/2"

$162.25 / each

Enter location to check availability
Masonry Drill Bit,SDS Max,13/16x21-1/2In
Catalog Page #  1003 

Price $162.25 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Max
  • Number of Cutter Heads4
  • Bit Dia.13/16"
  • Drilling Length16"
  • Overall Length21-1/2"
DW5816
Masonry Drill Bit
SDS Max
4
7/8"
16"
21-1/2"

$126.60 / each

Enter location to check availability
Masonry Drill Bit,SDS Max,7/8x21-1/2In
Catalog Page #  1003 

Price $126.60 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Max
  • Number of Cutter Heads4
  • Bit Dia.7/8"
  • Drilling Length16"
  • Overall Length21-1/2"
DW5851
Masonry Drill Bit
SDS Max
4
7/8"
31"
36"

$122.90 / each

Enter location to check availability
Masonry Drill Bit,SDS Max,7/8InDia,36InL
Catalog Page #  1003 

Price $122.90 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Max
  • Number of Cutter Heads4
  • Bit Dia.7/8"
  • Drilling Length31"
  • Overall Length36"
DW5815
Masonry Drill Bit
SDS Max
4
7/8"
8"
13-1/2"

$99.55 / each

Enter location to check availability
Masonry Drill Bit,SDS Max,7/8x13-1/2In
Catalog Page #  1003 

Price $99.55 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Max
  • Number of Cutter Heads4
  • Bit Dia.7/8"
  • Drilling Length8"
  • Overall Length13-1/2"
DW5819
Masonry Drill Bit
SDS Max
4
1"
16"
21-1/2"

$116.25 / each

Enter location to check availability
Masonry Drill Bit,SDS Max,1In,21-1/2In L
Catalog Page #  1003 

Price $116.25 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Max
  • Number of Cutter Heads4
  • Bit Dia.1"
  • Drilling Length16"
  • Overall Length21-1/2"
DW5852
Masonry Drill Bit
SDS Max
4
1"
24"
29"

$144.35 / each

Enter location to check availability
Masonry Drill Bit,SDS Max,1In Dia,29In L
Catalog Page #  1003 

Price $144.35 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Max
  • Number of Cutter Heads4
  • Bit Dia.1"
  • Drilling Length24"
  • Overall Length29"
DW5818
Masonry Drill Bit
SDS Max
4
1"
8"
13-1/2"

$64.85 / each

Enter location to check availability
Masonry Drill Bit,SDS Max,1In,13-1/2In L
Catalog Page #  1003 

Price $64.85 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Max
  • Number of Cutter Heads4
  • Bit Dia.1"
  • Drilling Length8"
  • Overall Length13-1/2"
DW5821
Masonry Drill Bit
SDS Max
4
1-1/8"
10"
15"

$88.35 / each

Enter location to check availability
Masonry Drill Bit,SDS Max,1-1/8In,15In L
Catalog Page #  1003 

Price $88.35 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Max
  • Number of Cutter Heads4
  • Bit Dia.1-1/8"
  • Drilling Length10"
  • Overall Length15"
DW5822
Masonry Drill Bit
SDS Max
4
1-1/8"
18"
22-1/2"

$99.90 / each

Enter location to check availability
Masonry Drill Bit,SDS Max,1-1/8x22-1/2In
Catalog Page #  1003 

Price $99.90 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Max
  • Number of Cutter Heads4
  • Bit Dia.1-1/8"
  • Drilling Length18"
  • Overall Length22-1/2"
DW5853
Masonry Drill Bit
SDS Max
4
1-1/8"
24"
29"

$170.00 / each

Enter location to check availability
Masonry Drill Bit,SDS Max,1-1/8In,29In L
Catalog Page #  1003 

Price $170.00 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Max
  • Number of Cutter Heads4
  • Bit Dia.1-1/8"
  • Drilling Length24"
  • Overall Length29"
DW5854
Masonry Drill Bit
SDS Max
4
1-1/8"
31"
36"

$199.00 / each

Enter location to check availability
Masonry Drill Bit,SDS Max,1-1/8In,36In L
Catalog Page #  1003 

Price $199.00 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Max
  • Number of Cutter Heads4
  • Bit Dia.1-1/8"
  • Drilling Length31"
  • Overall Length36"
DW5824
Masonry Drill Bit
SDS Max
4
1-1/4"
10"
15"

$89.50 / each

Enter location to check availability
Masonry Drill Bit,SDS Max,1-1/4In,15In L
Catalog Page #  1003 

Price $89.50 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Max
  • Number of Cutter Heads4
  • Bit Dia.1-1/4"
  • Drilling Length10"
  • Overall Length15"
DW5825
Masonry Drill Bit
SDS Max
4
1-1/4"
18"
22-1/2"

$171.50 / each

Enter location to check availability
Masonry Drill Bit,SDS Max,1-1/4x22-1/2
Catalog Page #  1003 

Price $171.50 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Max
  • Number of Cutter Heads4
  • Bit Dia.1-1/4"
  • Drilling Length18"
  • Overall Length22-1/2"
DW5855
Masonry Drill Bit
SDS Max
4
1-1/4"
24"
29"

$203.00 / each

Enter location to check availability
Masonry Drill Bit,SDS Max,1-1/4In,29In L
Catalog Page #  1003 

Price $203.00 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Max
  • Number of Cutter Heads4
  • Bit Dia.1-1/4"
  • Drilling Length24"
  • Overall Length29"
DW5826
Masonry Drill Bit
SDS Max
4
1-1/4"
31"
36"

$310.75 / each

Enter location to check availability
Masonry Drill Bit,SDS Max,1-1/4In,36In L
Catalog Page #  1003 

Price $310.75 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Max
  • Number of Cutter Heads4
  • Bit Dia.1-1/4"
  • Drilling Length31"
  • Overall Length36"
DW5827
Masonry Drill Bit
SDS Max
4
1-3/8"
18"
22-1/2"

$218.75 / each

Enter location to check availability
Masonry Drill Bit,SDS Max,1-3/8x22-1/2In
Catalog Page #  1003 

Price $218.75 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Max
  • Number of Cutter Heads4
  • Bit Dia.1-3/8"
  • Drilling Length18"
  • Overall Length22-1/2"
DW5856
Masonry Drill Bit
SDS Max
4
1-3/8"
24"
29"

$219.50 / each

Enter location to check availability
Masonry Drill Bit,SDS Max,1-3/8In,29In L
Catalog Page #  1003 

Price $219.50 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Max
  • Number of Cutter Heads4
  • Bit Dia.1-3/8"
  • Drilling Length24"
  • Overall Length29"
DW5857
Masonry Drill Bit
SDS Max
4
1-3/8"
31"
36"

$257.00 / each

Enter location to check availability
Masonry Drill Bit,SDS Max,1-3/8In,36In L
Catalog Page #  1003 

Price $257.00 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Max
  • Number of Cutter Heads4
  • Bit Dia.1-3/8"
  • Drilling Length31"
  • Overall Length36"
DW5829
Masonry Drill Bit
SDS Max
4
1-7/16"
18"
22-1/2"

$237.25 / each

Enter location to check availability
Masonry Drill Bit,SDS Max,1-7/16x22-1/2
Catalog Page #  NA

Price $237.25 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Max
  • Number of Cutter Heads4
  • Bit Dia.1-7/16"
  • Drilling Length18"
  • Overall Length22-1/2"
DW5828
Masonry Drill Bit
SDS Max
4
1-1/2"
18"
22-1/2"

$240.50 / each

Enter location to check availability
Masonry Drill Bit,SDS Max,1-1/2x22-1/2In
Catalog Page #  1003 

Price $240.50 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Max
  • Number of Cutter Heads4
  • Bit Dia.1-1/2"
  • Drilling Length18"
  • Overall Length22-1/2"
DW5858
Masonry Drill Bit
SDS Max
4
1-1/2"
24"
29"

$268.50 / each

Enter location to check availability
Masonry Drill Bit,SDS Max,1-1/2In,29In L
Catalog Page #  1003 

Price $268.50 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Max
  • Number of Cutter Heads4
  • Bit Dia.1-1/2"
  • Drilling Length24"
  • Overall Length29"
DW5859
Masonry Drill Bit
SDS Max
4
1-1/2"
31"
36"

$314.00 / each

Enter location to check availability
Masonry Drill Bit,SDS Max,1-1/2In,36In L
Catalog Page #  1003 

Price $314.00 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Max
  • Number of Cutter Heads4
  • Bit Dia.1-1/2"
  • Drilling Length31"
  • Overall Length36"
DW5861
Masonry Drill Bit
SDS Max
4
1-9/16"
18"
22-1/2"

$221.00 / each

Enter location to check availability
Masonry Drill Bit,SDS Max,1-9/16x22-1/2
Catalog Page #  NA

Price $221.00 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Max
  • Number of Cutter Heads4
  • Bit Dia.1-9/16"
  • Drilling Length18"
  • Overall Length22-1/2"
DW5830
Masonry Drill Bit
SDS Max
4
1-3/4"
18"
22-1/2"

$353.50 / each

Enter location to check availability
Masonry Drill Bit,SDS Max,1-3/4x22-1/2In
Catalog Page #  1003 

Price $353.50 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Max
  • Number of Cutter Heads4
  • Bit Dia.1-3/4"
  • Drilling Length18"
  • Overall Length22-1/2"
DW5831
Masonry Drill Bit
SDS Max
4
2"
18"
22-1/2"

$257.00 / each

Enter location to check availability
Masonry Drill Bit,SDS Max,2In,22-1/2In L
Catalog Page #  1003 

Price $257.00 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Max
  • Number of Cutter Heads4
  • Bit Dia.2"
  • Drilling Length18"
  • Overall Length22-1/2"
DW5400
Masonry Drill Bit
SDS Plus
2
5/32"
2"
4"

$5.35 / each Offer Ends 09/30/15

Enter location to check availability
Masonry Drill Bit,SDS Plus,5/32 Dia,4InL
Catalog Page #  1001 

Sale Price $5.35 / each Offer Ends 09/30/15

Price $7.64 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Plus
  • Number of Cutter Heads2
  • Bit Dia.5/32"
  • Drilling Length2"
  • Overall Length4"
DW5401
Masonry Drill Bit
SDS Plus
2
5/32"
4-1/2"
6-1/2"

$7.75 / each Offer Ends 09/30/15

Enter location to check availability
Masonry Drill Bit,SDS Plus,5/32x6-1/2In
Catalog Page #  1001 

Sale Price $7.75 / each Offer Ends 09/30/15

Price $9.48 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Plus
  • Number of Cutter Heads2
  • Bit Dia.5/32"
  • Drilling Length4-1/2"
  • Overall Length6-1/2"
DW5406
Masonry Drill Bit
SDS Plus
2
3/16"
10"
12"

$12.76 / each Offer Ends 09/30/15

Enter location to check availability
Masonry Drill Bit,SDS Plus,3/16In,12In L
Catalog Page #  1001 

Sale Price $12.76 / each Offer Ends 09/30/15

Price $18.23 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Plus
  • Number of Cutter Heads2
  • Bit Dia.3/16"
  • Drilling Length10"
  • Overall Length12"
DW5407
Masonry Drill Bit
SDS Plus
2
3/16"
12"
14"

$22.33 / each Offer Ends 09/30/15

Enter location to check availability
Masonry Drill Bit,SDS Plus,3/16In,14In L
Catalog Page #  1001 

Sale Price $22.33 / each Offer Ends 09/30/15

Price $31.90 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Plus
  • Number of Cutter Heads2
  • Bit Dia.3/16"
  • Drilling Length12"
  • Overall Length14"
DW5408
Masonry Drill Bit
SDS Plus
2
3/16"
14"
16"

$25.59 / each Offer Ends 09/30/15

Enter location to check availability
Masonry Drill Bit,SDS Plus,3/16In,16In L
Catalog Page #  1001 

Sale Price $25.59 / each Offer Ends 09/30/15

Price $36.55 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Plus
  • Number of Cutter Heads2
  • Bit Dia.3/16"
  • Drilling Length14"
  • Overall Length16"
DW5402
Masonry Drill Bit
SDS Plus
2
3/16"
2"
4"

$5.40 / each Offer Ends 09/30/15

Enter location to check availability
Masonry Drill Bit,SDS Plus,3/16 Dia,4InL
Catalog Page #  1001 

Sale Price $5.40 / each Offer Ends 09/30/15

Price $7.72 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Plus
  • Number of Cutter Heads2
  • Bit Dia.3/16"
  • Drilling Length2"
  • Overall Length4"
DW5402B25
Masonry Drill Bit
SDS Plus
2
3/16"
2"
4"

$168.75 / pkg. of 25

Enter location to check availability
Drill Bit,SDS Plus,3/16 Dia,4InL,PK25
Catalog Page #  1001 

Price $168.75 / pkg. of 25

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Plus
  • Number of Cutter Heads2
  • Bit Dia.3/16"
  • Drilling Length2"
  • Overall Length4"
DW5403
Masonry Drill Bit
SDS Plus
2
3/16"
4-1/2"
6-1/2"

$6.00 / each Offer Ends 09/30/15

Enter location to check availability
Masonry Drill Bit,SDS Plus,3/16x6-1/2In
Catalog Page #  1001 

Sale Price $6.00 / each Offer Ends 09/30/15

Price $7.58 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Plus
  • Number of Cutter Heads2
  • Bit Dia.3/16"
  • Drilling Length4-1/2"
  • Overall Length6-1/2"
DW5403B25
Masonry Drill Bit
SDS Plus
2
3/16"
4-1/2"
6-1/2"

$181.25 / pkg. of 25

Enter location to check availability
Drill Bit,SDS Plus,3/16x6-1/2In,PK25
Catalog Page #  1001 

Price $181.25 / pkg. of 25

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Plus
  • Number of Cutter Heads2
  • Bit Dia.3/16"
  • Drilling Length4-1/2"
  • Overall Length6-1/2"
DW5404
Masonry Drill Bit
SDS Plus
2
3/16"
6-1/2"
8-1/2"

$9.25 / each Offer Ends 09/30/15

Enter location to check availability
Masonry Drill Bit,SDS Plus,3/16x8-1/2In
Catalog Page #  1001 

Sale Price $9.25 / each Offer Ends 09/30/15

Price $11.03 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Plus
  • Number of Cutter Heads2
  • Bit Dia.3/16"
  • Drilling Length6-1/2"
  • Overall Length8-1/2"
DW5405
Masonry Drill Bit
SDS Plus
2
3/16"
8"
10"

$15.00 / each Offer Ends 09/30/15

Enter location to check availability
Masonry Drill Bit,SDS Plus,3/16In,10In L
Catalog Page #  1001 

Sale Price $15.00 / each Offer Ends 09/30/15

Price $18.24 / each

Technical Specs

  • ItemMasonry Drill Bit
  • Shank ShapeSDS Plus
  • Number of Cutter Heads2
  • Bit Dia.3/16"
  • Drilling Length8"
  • Overall Length10"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More