Skip Content

Drill,Hammer,1/2 In,2700 RPM,7.8 A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Drill, Hammer, 1/2 In, 2700 RPM, 7.8 A

Sale Price $89.00 / each Offer Ends 07/31/15

Price $134.40 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5VC48
  • Mfr. Model # DW511
  • NSN # 
  • UNSPSC # 27112703
  • Catalog Page # 1000
  • Shipping Weight 5.5 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCorded Hammer Drill
  • Chuck Size1/2"
  • No Load RPM0 to 2700
  • Blows per Minute0 to 40,000
  • ReversingYes
  • FeaturesSoft Grip, 2-Finger Trigger, Variable Speed, Chuck Key, Side Handle with Depth Rod
  • Tool Length11-1/2"
  • Tool Weight4.3 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • DW511

Alternate Products


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by 1/4 worm drive gear broke very quickly, with excess wear on the reduction gear. It was trash with in a couple of months.Don't bother with this one. February 14, 2013
  • 2015-07-03T20:40:56.265-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5VC48, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.