Skip Content

Demolition Hammer Kit,120V 13.5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Demolition Hammer Kit, 120V 13.5

Price $731.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5YAW5
  • Mfr. Model # D25851K
  • UNSPSC # 27112705
  • Catalog Page # 1004
  • Shipping Weight 23.25 lbs.
Country of Origin Czech Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Demolition Hammer Kit
  • Amps @ 120V 13.5
  • Impact Energy (Ft.-Lb.) 8.0
  • Blows per Minute 1430-2840
  • Drive System Spline
  • Features SHOCKS(R) Active Vibration Control, 2 Year Service Warranty, 7-Setting Electronic Variable Speed Dial, Slider Lock-on Switch
  • Handle Type Side Handle
  • Tool Length (In.) 18.6
  • Tool Weight (Lb.) 13.6
  • Includes Side Handle, Bit Grease, Kit Box, User Guide
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • D25851K

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.