Skip Content

Mobilelock GPS Locator W/Theft Alarm Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Mobilelock GPS Locator W/Theft Alarm Kit

Price $340.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1XHN6
  • Mfr. Model # DS500
  • UNSPSC # 46171512
  • Catalog Page # 2750
  • Shipping Weight 1.64 lbs.
Country of Origin CanadaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGPS Locator Theft Alarm Kit
  • MountingOn Exterior Of Equipment
  • BatteryRechargable Lithium Ion
  • FeaturesGPS Technology Notification Contacts Up To 3 People
  • Operating RangeUnlimited
  • Length5"
  • Width2"
  • Height4"
  • Process ConnectionSprint PCS
  • Connection LocationQUALCOMMgpsONE
  • SensorsAdjustable Siren, Vibration, Door Contact And Temperature
  • For Use WithMobile Assets
  • IncludesBase Unit, Power Supply, Door Contact Magnet, Service Activation Card
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

what is the battery life ?

2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about Lira is loaded.
Additional information about Lira could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per information provided by the supplier’s website here are the specs on the battery:

Battery Type - Li-Ion (rechargeable)
Battery - 4.4Amp Hr
Run-Time - approximately 4wks
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-05T19:55:50.448-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1XHN6, prod, sort_default
1 of 1
  • 2015-05-05T19:55:50.450-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1XHN6, prod, sort_default
1 of 1