Skip Content

Flexible Floodlight,Yellow,Xenon,325 L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Flexible Floodlight, Yellow, Xenon, 325 L

Price $63.45 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4LG25
  • Mfr. Model # DW919
  • NSN # 6230-01-587-6430
  • UNSPSC # 39111704
  • Catalog Page # 956
  • Shipping Weight 1.3 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFlexible Rechargeable Floodlight
  • Lamp TypeXenon
  • Battery Size18V
  • Battery TypeNiCad/Lithium-Ion
  • Number of Batteries1
  • Batteries IncludedNo
  • Battery Burn TimeUp to 3 hr.
  • Lumens325
  • FocusFixed
  • Battery Pack Replacement4GA70
  • Body ColorYellow
  • Body MaterialNylon Polymer
  • Charging Time1 hr.
  • Impact ResistanceNot Specified
  • Lens MaterialPolycarbonate
  • Light Output325 lm
  • Light Output ModesSingle
  • Switch TypeToggle
  • Replacement LampsMfr. No. DW9083
  • Safety RatingNot Specified
  • Water Penetration RatingNot Specified
  • Weight with Batteries0.5 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Work Lights

• Batteries not included with flashlights For replacement bulbs, see Grainger.com®

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about zeppe is loaded.
Additional information about zeppe could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The battery pack is sold separately and is item #4GA70. The replacement bulbs are item #4LG23. Thank you for using Grainger.com Ask & Answer.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-02T20:15:12.914-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4LG25, prod, sort_default
1 of 1
  • 2015-05-02T20:15:12.916-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4LG25, prod, sort_default
1 of 1