Skip Content

Extension Ladder, Fiberglass, IA ANSI Type, 16 ft. Industry Ladder Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Extension Ladder, Fiberglass, IA ANSI Type, 16 ft. Industry Ladder Size

Price $327.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20X997
  • Mfr. Model # DXL3020-16PT
  • UNSPSC # 30191501
  • Catalog Page # N/A
  • Shipping Weight 34.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fiberglass Extension Ladders
DeWalt DXL 3020 Series
Durable, nonmarring top with tool slots. Slip-resistant rubber tread protects work surface. QuickLatch® easily locks rungs in place and rung end caps help reduce noise during ladder transport.

View More

Technical Specs

  • Item Extension Ladder
  • Material Fiberglass
  • Industry Ladder Size 16 ft.
  • Max. Working Length 13 ft.
  • ANSI Type IA
  • Load Capacity 300 lb.
  • Section Length 8 ft.
  • Adjustable Increments 12"
  • Outside Shoe Base Width 17-1/16"
  • Series DXL3020
  • Rail Type Non Conductive
  • Shoe Design Aluminum/Rubber
  • Rung Shape D-Rung
  • Closed Height 8 ft.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.