Skip Content

Deep Cut Portable Band Saw,10.0A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Deep Cut Portable Band Saw, 10.0A

Price $389.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 28079 (Change)

Go

Invalid Zip Code

CHARLOTTE branch 128

  • Item # 3GRF7
  • Mfr. Model # DWM120
  • UNSPSC # 27112709
  • Catalog Page # N/A
  • Shipping Weight 19.05 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDeep Cut Portable Band Saw
  • SpeedsVariable
  • Surface Ft. per Min. High350
  • Surface Ft. per Min. Low100
  • Round Capacity5"
  • Rectangle Capacity5 x 4 3/4"
  • Amps @ 120V10.0
  • Tool Length21"
  • Tool Weight15.0 lb.
  • Handle TypeErgonomic, Soft Grip
  • Blade Size44 7/8 x 1/2 x 0.020"
  • Drive TypeWorm Gear And Chain
  • MaterialRubber Bumpers
  • FeaturesLED Sight Light, Variable Speed Dial, Hang Hook, Rubber Bumpers
  • Voltage120
  • Hz60
  • StandardsUL
  • IncludesBlade
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

DeWalt DWM120 bandsaw

the cord has been cut and how do I order a new replacement cord?
7 months ago
by
Read all my Q&A
 
Please wait while more information about Jerry13 is loaded.
Additional information about Jerry13 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is not an item that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. The part number to order is 659204-00. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
5 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-26T19:39:03.035-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3GRF7, prod, sort_default
1 of 1
  • 2015-04-26T19:39:03.037-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3GRF7, prod, sort_default
1 of 1