Skip Content

DEWALT Construction Safety/OSHA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

DEWALT Construction Safety/OSHA

Price $29.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 8PHK2
  • Mfr. Model # 9780977718337
  • UNSPSC # 55101524
  • Catalog Page # 2587
  • Shipping Weight 0.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Reference Book
  • Book Title DEWALT Construction Safety/OSHA
  • Book Format Paperback
  • Book Type Safety and DOT
  • Publisher Pal Publications
  • Publication Date 12/20/06
  • ISBN-10 0977718336
  • ISBN-13 978-0977718337
  • Language English
  • Number of Pages 384
  • Height 10-45/64"
  • Width 8-13/32"
  • Depth 1/2"
  • Book Description Many of the Essential Safety Requirements for Construction Job Sites Across the US are Brought Together Into this One, Single-Volume Resource for Industry Professionals. More Than 350 Pages of Osha-Compliant Reference Material Gives Readers Total Access to Critical Safety Information as it Applies to Scaffolding, Ladders, Fall Protection, Protective Equipment, Electricity, Working in Trenches, Demolition
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



DeWalt® Professional Reference Series
Each trade book provides comprehensive reference information for use as an on-the-job tool. 4" x 6" size fits in toolbox or pocket.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.