Skip Content

HVAC Estimating Professional Ref. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

HVAC Estimating Professional Ref.

DEWALT

Clearance Price:
$9.18 / each

Price: $28.80 / each

Please sign in or register to access lists

Check Availability
Limited Quantity Available
  • Item # 8FZZ8
  • Mfr. Model # 9780977718351
  • UNSPSC # 60106102
  • Catalog Page # 2557
  • Shipping Weight 0.5 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemEstimating Reference Book
  • Book TitleDEWALT(R) HVAC Estimating Professional Reference
  • LanguageEnglish
  • City/Area CoveredGeneral Reference
  • Book FormatPaperback
  • Number of Pages384
  • PublisherDEWALT
  • Publication Date2008
  • ISBN-100977718352
  • ISBN-13978-0977718351
  • Book DescriptionThe Dewalt(R) HVAC Estimating Professional Reference Guides Readers Through Each Step of the HVAC Bidding Process, Beginning with Identifying Potential Business Opportunities, and Progressing to Estimating, Conducting Cost Analysis, Reviewing Contracts, and Finally, to Closing the Deal. On-site Worksheets, "Getting the Job" Tips, and Math Shortcuts Offer Additional Tools, Making this a Concise Yet Comprehensive Resource for Anyone Preparing to Bid for an HVAC Job
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.