Skip Content

Carpentry Quick Check: Extreme Duty close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Carpentry Quick Check: Extreme Duty

Price $19.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6HMR3
  • Mfr. Model # 9781111135874
  • UNSPSC # 60106102
  • Catalog Page # N/A
  • Shipping Weight 0.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DeWalt® Professional Reference Series
Each trade book provides comprehensive reference information for use as an on-the-job tool. 4" x 6" size fits in toolbox or pocket.

View More

Technical Specs

  • Item Reference Book
  • Book Title DEWALT(R) Carpentry Quick Check: Extreme Duty Edition
  • Book Format Paperback
  • Book Type Woodworking
  • Publisher DEWALT
  • Publication Date 12/6/11
  • ISBN-10 1111135878
  • ISBN-13 978-1111135874
  • Language English
  • Number of Pages 42
  • Book Description Dewalt Carpentry Quick Check: Extreme Duty Edition will Give your Students the Knowledge they Need to Master the Mathematical Aspects of Carpentry. From Math Calculations and Fastener Schedules to Span Tables, Load Calculations and Framing, this Innovative Resource has Identified the for Mulas that are Most Critical and Presents them Using a Clear, Step-By-Step Approach.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.