Skip Content

Cordless Cutoff Tool Kit,36.0V,4-1/2 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cordless Cutoff Tool Kit, 36.0V, 4-1/2 In.

Price $623.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 18E810
  • Mfr. Model # DC415KL
  • UNSPSC # 27112704
  • Catalog Page # N/A
  • Shipping Weight 21.95 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cordless Grinder/Cut-Off Tools
For metal cutting or light-duty grinding and sanding applications.

View More

Technical Specs

  • Item Cordless Cutoff Tool Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 36.0
  • Size 4-1/2"
  • Max. Wheel Dia. 4-1/2"
  • No Load RPM 6500
  • Battery Included (2) 2YA96
  • Battery Pack Replacement 2YA96
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 2.2Ah
  • Spindle Thread Size 5/8"-11
  • Switch Type Trigger
  • Features Convenient Trigger Switch, 2-Position Side Handle, Quick-Change(TM) Wheel Release, 2000 Recharges, Low Profile, Jam-Pot Gear Case
  • Tool Length 17"
  • Tool Weight 7.2 lb.
  • Includes 60 min. Charger, (2) Li-Ion Batteries (2YA96), Type 27 Guard, Type 1 Guard, Wrench, (2) Matched Flanges, Type 27 Grinding Wheel, Type 1 Cutting Wheel, Side Handle, Kit Box
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Documentation

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.