Skip Content

 
Cordless Worklight close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cordless Worklight

DEWALT


Technical Specs

  • ItemRechargeable Worklight 
Lamp Type
Please Select
Battery Type
Please Select
Body Material
Please Select
Body Color
Please Select
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Lamp Type
Battery Type
Body Material
Body Color
Availability
Price
Qty
DCL040
LED
Lithium-Ion
Plastic
Yellow/Black

$65.55 / each

Cordless Worklight,Yellow/Black,LED,110L
Catalog Page #  953 

Price: $65.55 / each

Technical Specs

  • ItemRechargeable Worklight
  • Lamp TypeLED
  • Battery TypeLithium-Ion
  • Body MaterialPlastic
  • Body ColorYellow/Black
DCL023
LED
Lithium-Ion
Polycarbonate/Plastic
Yellow

$28.90 / each

Rechargeable Worklight,Yellow,LED,80 Lm
Catalog Page #  NA

Price: $28.90 / each

Technical Specs

  • ItemRechargeable Worklight
  • Lamp TypeLED
  • Battery TypeLithium-Ion
  • Body MaterialPolycarbonate/Plastic
  • Body ColorYellow
DCL510
LED
Lithium-Ion
Polyphenylene
Yellow

$60.95 / each

Cordless Worklight,Yellow,LED,130 L
Catalog Page #  953 

Price: $60.95 / each

Technical Specs

  • ItemRechargeable Worklight
  • Lamp TypeLED
  • Battery TypeLithium-Ion
  • Body MaterialPolyphenylene
  • Body ColorYellow
DW908
Xenon
NiCad
Nylon Polymer
Yellow/Black

$39.40 / each

Pivoting Worklight,Yellow/Black,Xenon
Catalog Page #  953 

Price: $39.40 / each

Technical Specs

  • ItemRechargeable Worklight
  • Lamp TypeXenon
  • Battery TypeNiCad
  • Body MaterialNylon Polymer
  • Body ColorYellow/Black
DW904
Xenon
NiCad
Polycarbonate/Plastic
Yellow/Black

$40.15 / each

Rechargeable Worklight,Yellow/Black
Catalog Page #  953 

Price: $40.15 / each

Technical Specs

  • ItemRechargeable Worklight
  • Lamp TypeXenon
  • Battery TypeNiCad
  • Body MaterialPolycarbonate/Plastic
  • Body ColorYellow/Black
DW906
Xenon
NiCad/Lithium-Ion
Nylon Polymer
Yellow/Black

$39.35 / each

Cordless Worklight,Yellow/Black,Xenon
Catalog Page #  953 

Price: $39.35 / each

Technical Specs

  • ItemRechargeable Worklight
  • Lamp TypeXenon
  • Battery TypeNiCad/Lithium-Ion
  • Body MaterialNylon Polymer
  • Body ColorYellow/Black