Skip Content

Rechargable Worklight,Yellow,LED,130 L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Rechargable Worklight, Yellow, LED, 130 L

Price $61.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6CXN1
  • Mfr. Model # DCL510
  • UNSPSC # 39111518
  • Catalog Page # 864
  • Shipping Weight 0.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Industrial Hands Free Light
  • Safety Rated No
  • Safety Rating Not Rated
  • Lumens 130
  • Battery Size 12V
  • Batteries Included No
  • Battery Burn Time 4 hr.
  • Number of Batteries 1
  • Battery Type Lithium-Ion
  • Body Color Yellow
  • Body Material Polyphenylene
  • Focus Fixed
  • Impact Resistance No
  • Lamp Type LED
  • Lens Material Polycarbonate
  • Switch Type Push Button
  • Water Penetration Rating None
  • Weight with Batteries 8.00 oz.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Great portable light with single very bright bulb.Runs from 12v Dewalt drill battery, make sure you have the same battery as it does not work with the 18v or 24 v.Works well as long as the battery is well charged.If the battery is low it gets intermittent.Handy belt clip, but not secure enough for climbing scaffold or ladders, pops off when you bend. July 31, 2012
  • 2016-02-06 T20:00:05.258-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6CXN1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 weeks, 4 days ago
by
Read all my Q&A
 
Please wait while more information about KEVN is loaded.
Additional information about KEVN could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Dear Valued Customer,

The battery pack # 6CXN0, Thank you for using Grainger.com Ask & Answer.
1 week, 5 days ago
by
Read all my Q&A
 
Please wait while more information about SherriW is loaded.
Additional information about SherriW could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
30RV75
1 week, 4 days ago
by
Read all my Q&A
 
Please wait while more information about Bansheephreak is loaded.
Additional information about Bansheephreak could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
We have a similar de walt product that has a magnet on the back and we need to order the same. Can you tell me if this has a magnet? Thanks.
5 months ago
by
Read all my Q&A
 
Please wait while more information about AliMecs is loaded.
Additional information about AliMecs could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes there is a magnet.
4 months, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about Porter-CableProductExpert is loaded.
Additional information about Porter-CableProductExpert could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:06:36.439-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6CXN1, prod, sort_default
1 of 1
  • 2016-02-06 T20:06:36.441-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6CXN1, prod, sort_default
1 of 1