Skip Content

 
Cordless Shear close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cordless Shear

DEWALT


Technical Specs

  • ItemCordless Shear 
  • Voltage18.0 
  • Steel Capacity18 ga. 
  • Speed Range0 to 2300 spm 
BrandDEWALT 
Battery Included/Bare Tool
1 Selected
  • Bare Tool (No Battery) 
Stainless Steel Capacity
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Battery Included/Bare Tool
Stainless Steel Capacity
Availability
Price
Qty
DC490B
Bare Tool (No Battery)

$199.00 / each

Offer Ends 12/31/14
Cordless Shear,18.0VDC,0-2300 spm
Catalog Page #  989 

Sale Price:
$199.00 / each
Offer Ends 12/31/14

Price: $255.50 / each

Technical Specs

  • ItemCordless Shear
  • Battery Included/Bare ToolBare Tool (No Battery)
  • Voltage18.0
  • Steel Capacity18 ga.
  • Speed Range0 to 2300 spm
DC495B
Bare Tool (No Battery)
20 ga.

$199.00 / each

Offer Ends 12/31/14
Cordless Shear,18.0VDC,0-2300 spm
Catalog Page #  989 

Sale Price:
$199.00 / each
Offer Ends 12/31/14

Price: $258.00 / each

Technical Specs

  • ItemCordless Shear
  • Battery Included/Bare ToolBare Tool (No Battery)
  • Voltage18.0
  • Steel Capacity18 ga.
  • Stainless Steel Capacity20 ga.
  • Speed Range0 to 2300 spm