Skip Content

Cordless Screwdriver Kit,6-1/4 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cordless Screwdriver Kit, 6-1/4 In. L

Price $173.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6CXN5
  • Mfr. Model # DCF610S2
  • UNSPSC # 27112710
  • Catalog Page # 957
  • Shipping Weight 4.55 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Screwdriver Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 12.0
  • Chuck Size 1/4" Hex
  • No Load RPM 0 to 1050
  • Max. Torque 160UWO
  • Battery Type Li-Ion
  • Battery Capacity 1.3Ah
  • Clutch Style Adjustable
  • Handle Type T-Handle
  • Battery Included (2) 6CXN0
  • Features Compact Lightweight Design, (1) Handed Loading 1/4" Hex Chuck That Accepts 1" Tips, (3) LED Lights, Belt Hook
  • Tool Length 6-1/4"
  • Tool Weight 2.2 lb.
  • Includes 1/4" Screwdriver, (2) 12V Max Lithium Ion Battery Packs, Fast Charger, Belt Hook, Contractor Bag
  • Green Environmental Attribute Product is Rechargeable
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

  • This item is restricted for international sale.


This cordless screwdriver is designed for applications requiring longer run times. Its lithium ion batteries offer up to twice the number of recharges as NiCd batteries, with 40% to 50% less weight. The driver also maintains its power level throughout the entire discharge cycle.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • DCF610S2

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.